DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

16mm Tube Brass Female Adapter

SMC| Zoro #: G2354983| Mfr #: KQ2F16-03

$6.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354983 Mfr #: KQ2F16-03
Max. Pressure: 145 psiBody Material: Brass
Item: Female AdapterFittings Sub-Category: Adapters
Temp. Range: 23 Degrees to 140 Degrees FBasic Material: Metal
Connection Type: TubeTube Size: 16mm
Pipe Size: 3/8"Country of Origin (subject to change): Japan

Product Description

Female Adapter, Basic Material Metal, Body Material Brass, Connection Type Tube, Tube Size 16mm, Pipe Size 3/8 In., Max. Pressure 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews