Female Connector, Tube 1/8 In

SMC |Zoro #: G2411394|Mfr #: KQ2F01-35

$5.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411394 Mfr #: KQ2F01-35
Max. Pressure: 145 psiBody Material: Brass
Item: Female AdapterFittings Sub-Category: Adapters
Temp. Range: 23 Degrees to 140 Degrees FBasic Material: Metal
Connection Type: Tube x FNPTTube Size: 1/8"
Pipe Size: 1/4"Country of Origin (subject to change): Japan

Product Description

Female Adapter, Basic Material Metal, Body Material Brass, Connection Type Tube x FNPT, Tube Size 1/8 In., Pipe Size 1/4 In., Max. Pressure 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews