5/32" Tube x FNPT Brass Adapter

SMC| Zoro #: G2418936| Mfr #: KQ2F03-35A

$4.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418936 Mfr #: KQ2F03-35A
Max. Pressure: 145 psiTemp. Range: 23 Degrees to 140 Degrees F
Item: Female AdapterTube Fitting Material: Brass
Fitting Connection Type: Tube x FNPTPipe Size (Fittings): 1/4"
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterTube Size: 5/32"
Country of Origin (subject to change): Japan

Product Description

Female Adapter, Tube Fitting Material Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews