Female Connector, Tube 6mm

SMC |Zoro #: G1939341|Mfr #: KQ2F06-03

$5.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939341 Mfr #: KQ2F06-03
Max. Pressure: 145 psiBody Material: Brass
Item: Female AdapterFittings Sub-Category: Adapters
Temp. Range: 23 Degrees to 140 Degrees FTube Size: 6mm
Pipe Size: 3/8"Basic Material: Metal
Connection Type: TubeCountry of Origin (subject to change): Singapore

Product Description

Female Adapter, Basic Material Metal, Body Material Brass, Connection Type Tube, Tube Size 6mm, Pipe Size 3/8 In., Max. Pressure 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews