Flow Control Valve, 5/32 In Tube#10-32

SMC| Zoro #: G2250525| Mfr #: AS1201F-U10/32-03D

$7.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 5/32"
Item: Flow Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250525 Mfr #: AS1201F-U10/32-03D
Temp. Range: 23 Degrees to 140 Degrees FTube Size: 5/32"
Item: Flow Control ValveStyle: Elbow
Pipe Size: 10-32 UNFFlow: Out
Body Material: Electroless Nickel-Plated Brass and PBTAdjustment: Screw
Pressure Range: 14.5 to 145 psiConnection: NPT x Tube
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 10-32 UNF, Tube Size 5/32 In., Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews