Flow Control Valve, 1/4 In Tube, #10-32

SMC| Zoro #: G0883635| Mfr #: AS1211F-U10/32-07D

$7.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 10-32 UNF
Body Material: Electroless Nickel-Plated Brass and PBT
Flow: In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883635 Mfr #: AS1211F-U10/32-07D
Pipe Size: 10-32 UNFBody Material: Electroless Nickel-Plated Brass and PBT
Flow: InAdjustment: Screw
Temp. Range: 23 Degrees to 140 Degrees FStyle: Elbow
Pressure Range: 14.5 to 145 psiItem: Flow Control Valve
Tube Size: 1/4"Connection: NPT x Tube
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 10-32 UNF, Tube Size 1/4 In., Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews