Flow Control Valve, 12mm Tube, 3/8 In

SMC| Zoro #: G2473371| Mfr #: AS3211F-03-12SD

$15.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: In
Style: Elbow
Pipe Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473371 Mfr #: AS3211F-03-12SD
Flow: InStyle: Elbow
Pipe Size: 3/8"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 12mm
Connection: BSPT x TubePressure Range: 14.5 to 145 psi
Item: Flow Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 3/8 In., Tube Size 12mm, Connection BSPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews