Flow Control Valve, 1/2 In, NPT x Tube

SMC| Zoro #: G2133871| Mfr #: AS4201F-N04-13SD

$16.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: Out
Style: Elbow
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133871 Mfr #: AS4201F-N04-13SD
Flow: OutStyle: Elbow
Pipe Size: 1/2"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 1/2"
Connection: NPT x TubePressure Range: 14.5 to 145 psi
Item: Flow Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 1/2 In., Tube Size 1/2 In., Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews