Flow Control Valve, 3/8 In Tube, 1/2 In

SMC| Zoro #: G1620227| Mfr #: AS4211F-N04-11SD

$15.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: In
Style: Elbow
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620227 Mfr #: AS4211F-N04-11SD
Flow: InStyle: Elbow
Pipe Size: 1/2"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 3/8"
Connection: NPT x TubePressure Range: 14.5 to 145 psi
Item: Flow Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Valve Style Elbow, Valve Port Size 1/2 In., Valve Tube Size 3/8 In., Valve Body Size 1/2 In., Valve Flow In, Body Material - Valves Nickel-Plated Brass, Connection NPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Air Cylinder Speed Control

Reviews