THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Flow Control Valve, 4mm Tube, 1/4 In

SMC| Zoro #: G1682651| Mfr #: AS2211F-02-04SD

$11.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: In
Style: Elbow
Pipe Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682651 Mfr #: AS2211F-02-04SD
Flow: InStyle: Elbow
Pipe Size: 1/4"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 4mm
Connection: BSPT x TubePressure Range: 14.5 to 145 psi
Item: Flow Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Valve Style Elbow, Valve Port Size 1/4 In., Valve Tube Size 3/16 In., Valve Body Size 1/4 In., Valve Flow In, Body Material - Valves Nickel-Plated Brass, Connection BSPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Air Cylinder Speed Control

Reviews