LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Flow Control Valve, 8mm Tube, 1/4 In

SMC| Zoro #: G0802234| Mfr #: AS2211F-02-08SD

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 8mm
Item: Flow Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802234 Mfr #: AS2211F-02-08SD
Temp. Range: 23 Degrees to 140 Degrees FTube Size: 8mm
Item: Flow Control ValveStyle: Elbow
Pipe Size: 1/4"Flow: In
Body Material: Electroless Nickel-Plated Brass and PBTAdjustment: Screw
Pressure Range: 14.5 to 145 psiConnection: BSPT x Tube
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 8mm, Connection BSPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews