Flow Control Valve, 3/16 In Tube, 1/4 In

SMC| Zoro #: G1791544| Mfr #: AS2211F-N02-05SD

$11.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Elbow
Tube Size: 3/16"
Adjustment: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791544 Mfr #: AS2211F-N02-05SD
Style: ElbowTube Size: 3/16"
Adjustment: ScrewConnection: NPT x Tube
Temp. Range: 23 Degrees to 140 Degrees FPipe Size: 1/4"
Pressure Range: 14.5 to 145 psiBody Material: Electroless Nickel-Plated Brass and PBT
Flow: InCountry of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 3/16 In., Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews