Flow Control Valve, 12mm Tube, 1/4 In

SMC| Zoro #: G1930442| Mfr #: AS3201F-02-12SD

$14.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: Out
Style: Elbow
Pipe Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930442 Mfr #: AS3201F-02-12SD
Flow: OutStyle: Elbow
Pipe Size: 1/4"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 12mm
Connection: NPT x TubePressure Range: 14.5 to 145 psi
Item: Flow Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 12mm, Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews