Flow Control Valve, Elbow, 1/8"

SMC| Zoro #: G2270606| Mfr #: AS1211F-M5-06D

$8.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 6mm
Item: Flow Control Valve
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2270606 Mfr #: AS1211F-M5-06D
Temp. Range: 23 Degrees to 140 Degrees FTube Size: 6mm
Item: Flow Control ValveStyle: Elbow
Pipe Size: M5 x 0.8Flow: In
Body Material: Electroless Nickel-Plated Brass and PBTAdjustment: Screw
Pressure Range: 14.5 to 145 psiConnection: NPT x Tube
Country of Origin (subject to change): Japan

Product Description

Flow Control Valve, Elbow, Pipe Size M5 x 0.8, Tube Size 6mm, Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews