Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Flow Control Valve, 4mm Tube, 1/8 In

SMC| Zoro #: G0442933| Mfr #: AS2201F-01-04SD

$9.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: Out
Style: Elbow
Pipe Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442933 Mfr #: AS2201F-01-04SD
Flow: OutStyle: Elbow
Pipe Size: 1/8"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 4mm
Connection: BSPT x TubePressure Range: 14.5 to 145 psi
Item: Flow Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 4mm, Connection BSPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews