HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flow Control Valve, 1/4 In Tube, 1/8 In

SMC| Zoro #: G0661062| Mfr #: AS2201F-N01-07SD

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Style: Elbow
Pressure Range: 14.5 to 145 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661062 Mfr #: AS2201F-N01-07SD
Tube Size: 1/4"Style: Elbow
Pressure Range: 14.5 to 145 psiConnection: NPT x Tube
Temp. Range: 23 Degrees to 140 Degrees FFlow: Out
Adjustment: ScrewPipe Size: 1/8"
Item: Flow Control ValveBody Material: Electroless Nickel-Plated Brass and PBT
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Valve Style Elbow, Valve Port Size 1/8 In., Valve Tube Size 1/4 In., Valve Body Size 1/8 In., Valve Flow Out, Body Material - Valves Nickel-Plated Brass, Connection NPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Air Cylinder Speed Control

Reviews