Flow Control Valve, 8mm Tube, 1/8 In

SMC| Zoro #: G0726284| Mfr #: AS2211F-01-08SD

$10.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 14.5 to 145 psi
Pipe Size: 1/8"
Temp. Range: 23 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726284 Mfr #: AS2211F-01-08SD
Pressure Range: 14.5 to 145 psiPipe Size: 1/8"
Temp. Range: 23 Degrees to 140 Degrees FItem: Flow Control Valve
Body Material: Electroless Nickel-Plated Brass and PBTStyle: Elbow
Flow: InTube Size: 8mm
Connection: BSPT x TubeAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 8mm, Connection BSPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews