KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Control Valve, 1/4 In Tube, 1/8 In

SMC| Zoro #: G0973655| Mfr #: AS2211F-N01-07SD

$10.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/8"
Body Material: Electroless Nickel-Plated Brass and PBT
Flow: In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973655 Mfr #: AS2211F-N01-07SD
Pipe Size: 1/8"Body Material: Electroless Nickel-Plated Brass and PBT
Flow: InAdjustment: Screw
Temp. Range: 23 Degrees to 140 Degrees FStyle: Elbow
Pressure Range: 14.5 to 145 psiItem: Flow Control Valve
Tube Size: 1/4"Connection: NPT x Tube
Country of Origin (subject to change): Japan

Description

Flow Control Valve, Valve Style Elbow, Valve Port Size 1/8 In., Valve Tube Size 1/4 In., Valve Body Size 1/8 In., Valve Flow In, Body Material - Valves Nickel-Plated Brass, Connection NPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Air Cylinder Speed Control

Reviews