Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flow Control Valve, 8mm Tube, 3/8 In
  • Zoro #: G0248954
  • Mfr #: AS3201F-03-08SD
$14.79
  • Valve Port Size: 3/8"
  • Valve Flow: Out
  • Body Material: Electroless Nickel-Plated Brass and PBT
See full product details
Orders over $50 ship free.

Smc #AS3201F-03-08SD Specifications

  • Zoro #: G0248954
  • Mfr #: AS3201F-03-08SD
Valve Port Size: 3/8" Valve Flow: Out
Body Material: Electroless Nickel-Plated Brass and PBT Pipe Size: 3/8"
Tube Size: 8mm Style: Elbow
Connection: NPT x Tube Item: Flow Control Valve
Adjustment: Screw Flow: Out
Valve Body Size: 3/8" Temp. Range: 23 Degrees to 140 Degrees F
Valve Tube Size: 8.0mm Valve Style: Elbow
Body Material - Valves: Nickel-Plated Brass Pressure Range: 14.5 to 145 psi
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Flow Control Valve, Valve Style Elbow, Valve Port Size 3/8 In., Valve Tube Size 8.0mm, Valve Body Size 3/8 In., Valve Flow Out, Body Material - Valves Nickel-Plated Brass, Connection NPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Air Cylinder Speed Control

Reviews of Smc #AS3201F-03-08SD