Flow Control Valve, 4mm Tube, M5 x 0.8

SMC| Zoro #: G2099413| Mfr #: AS1201F-M5-04D

$6.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 14.5 to 145 psi
Pipe Size: M5 x 0.8
Temp. Range: 23 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099413 Mfr #: AS1201F-M5-04D
Pressure Range: 14.5 to 145 psiPipe Size: M5 x 0.8
Temp. Range: 23 Degrees to 140 Degrees FItem: Flow Control Valve
Body Material: Electroless Nickel-Plated Brass and PBTStyle: Elbow
Flow: OutTube Size: 4mm
Connection: NPT x TubeAdjustment: Screw
Country of Origin (subject to change): Singapore

Description

Flow Control Valve, Elbow, Pipe Size M5 x 0.8, Tube Size 4mm, Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews