customer-service Help
Smc

Hex Socket Head Male Adapter, 10mm

Smc Hex Socket Head Male Adapter, 10mm KQ2S10-03AS
Tap to zoom
Hover or click to zoom
$4.04
  • Max. Pressure: 145 psi
  • Temp. Range: 23 Degrees to 140 Degrees F
  • Standards: RoHs
See full product details
Orders over $75 ship free.

Total: $4.04

Smc #KQ2S10-03AS Specifications

  • Max. Pressure: 145 psi
  • Temp. Range: 23 Degrees to 140 Degrees F
  • Standards: RoHs
  • Hex Size: 8 mm
  • Connection Type: Tube x Male BSPT
  • Fittings Sub-Category: Adapters
  • Item: Hex Socket Head Male Adapter
  • Tube Size: 10mm
  • Body Material: Polybutylene Terephthalate
  • Pipe Size: 3/8 in
  • Basic Material: Plastic
  • Color: White/Gray
  • Country of Origin (subject to change): Singapore

Description

Hexagon Socket Head Male Connector, Tube Size 10mm, Thread x Tube Connection, Material of Construction Polybutylene Terephthalate, Thread Size 3/8 BSPT, Hex Size 8mm, Max. Pressure (PSI) 145, Temp. Range 23 to 140 Degrees F, Standards ROHS

Reviews of Smc #KQ2S10-03AS