October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Male Adapter, 3/8 in., TubexMNPT

  • Zoro #: G5001385
  • Mfr #: KQ2H11-35AS

$3.85

Details
  • Color: Brass
  • Basic Material: Brass
  • Special Features: With Thread Sealant
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Smc #KQ2H11-35AS Specifications

  • Zoro #: G5001385
  • Mfr #: KQ2H11-35AS
Color: Brass Basic Material: Brass
Special Features: With Thread Sealant Pipe Size: 1/4"
Item: Male Adapter Body Material: Brass
Temp. Range: 23 Degrees to 140 Degrees F Tube Size: 3/8"
Connection Type: Tube x MNPT Hex Size: 11/16"
Max. Pressure: 145 psi Standards: RoHs
Fittings Sub-Category: Adapters Country of Origin (subject to change): Singapore

Description

Here are some important details for Smc Male Adapter. Pipe Size: 1/4", Tube Size: 3/8".

Reviews of Smc #KQ2H11-35AS