LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Branch Tee, 1/2 x 1/2", Tube x R(PT)

SMC| Zoro #: G1379296| Mfr #: KQ2T13-04AS

$6.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379296 Mfr #: KQ2T13-04AS
Color: White/GraySpecific Fitting Shape: Branch Tee
Temp. Range: 23 Degrees to 140 Degrees FItem: Male Branch Tee
Basic Fitting Shape: TeeTube Fitting Material: Brass, Polybutylene
Basic Fitting Material: Plastic and MetalMax. Pressure: 145 psi
Fitting Connection Type: Tube x R(PT)Pipe Size (Fittings): 1/2"
Tube Size: 1/2"Country of Origin (subject to change): Japan

Product Description

Male Branch Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x R(PT), Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews