Branch Tee, 3/8 x 1/2 In., Tube x NPT

SMC| Zoro #: G1694515| Mfr #: KQ2T11-37S

$10.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694515 Mfr #: KQ2T11-37S
Max. Pressure: 145 psiItem: Male Branch Tee
Tube Fitting Material: Brass, PolybutyleneBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: TeeColor: White/Gray
Specific Fitting Shape: Branch TeeTemp. Range: 23 Degrees to 140 Degrees F
Fitting Connection Type: Tube x MNPTPipe Size (Fittings): 1/2"
Tube Size: 3/8"Country of Origin (subject to change): Singapore

Product Description

Male Branch Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 3/8 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews