Branch Tee, 5/32" x 1/4In., Tube x R(PT)

SMC| Zoro #: G0552151| Mfr #: KQ2T04-02AS

$3.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552151 Mfr #: KQ2T04-02AS
Item: Male Branch TeeTube Fitting Material: Brass, Polybutylene
Basic Fitting Shape: TeeMax. Pressure: 145 psi
Specific Fitting Shape: Branch TeeColor: White/Gray
Temp. Range: 23 Degrees to 140 Degrees FBasic Fitting Material: Plastic and Metal
Fitting Connection Type: Tube x R(PT)Pipe Size (Fittings): 1/4"
Tube Size: 5/32"Country of Origin (subject to change): Singapore

Product Description

Male Branch Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x R(PT), Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F