JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Branch Tee, 5/16 x 3/8 In., Tube x NPT

SMC| Zoro #: G0666041| Mfr #: KQ2T09-36AS

$7.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666041 Mfr #: KQ2T09-36AS
Basic Fitting Shape: TeeItem: Male Branch Tee
Basic Fitting Material: Plastic and MetalMax. Pressure: 145 psi
Tube Fitting Material: Brass, PolybutyleneTemp. Range: 23 Degrees to 140 Degrees F
Specific Fitting Shape: Branch TeeColor: White/Gray
Fitting Connection Type: Tube x MNPTPipe Size (Fittings): 3/8"
Tube Size: 5/16"Country of Origin (subject to change): Japan

Product Description

Male Branch Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 5/16 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews