Branch Tee, 5/32 x 1/4 In., Tube x NPT

SMC| Zoro #: G1671135| Mfr #: KQ2T03-35S

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1671135 Mfr #: KQ2T03-35S
Max. Pressure: 145 psiItem: Male Branch Tee
Tube Fitting Material: Brass, PolybutyleneBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: TeeColor: White/Gray
Specific Fitting Shape: Branch TeeTemp. Range: 23 Degrees to 140 Degrees F
Pipe Size (Fittings): 1/4"Tube Size: 5/32"
Fitting Connection Type: Tube x MNPTCountry of Origin (subject to change): Japan

Product Description

Male Branch Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews