Wye, 15/32" x 1/2", Tube x R(PT)

SMC| Zoro #: G0629246| Mfr #: KQ2U12-04AS

$14.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629246 Mfr #: KQ2U12-04AS
Max. Pressure: 145 psiBasic Fitting Material: Plastic and Metal
Temp. Range: 23 Degrees to 140 Degrees FBasic Fitting Shape: Wye
Tube Fitting Material: Brass, PolybutyleneItem: Male Branch Y
Specific Fitting Shape: WyeColor: White/Gray
Fitting Connection Type: Tube x R(PT)Pipe Size (Fittings): 1/2"
Tube Size: 15/32"Country of Origin (subject to change): Singapore

Product Description

Male Branch Y, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x R(PT), Pipe Size (Fittings) 1/2 In., Tube Size 15/32 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F