Wye, 5/32" x 1/8 In., Tube x R(PT)

SMC| Zoro #: G0786475| Mfr #: KQ2U04-01

$5.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786475 Mfr #: KQ2U04-01
Fitting Connection Type: Tube x R(PT)Max. Pressure: 145 psi
Tube Size: 5/32"Pipe Size (Fittings): 1/8"
Item: Male Branch YTube Fitting Material: Brass, Polybutylene
Basic Fitting Material: Plastic and MetalBasic Fitting Shape: Wye
Color: White/GraySpecific Fitting Shape: Wye
Temp. Range: 23 Degrees to 140 Degrees FCountry of Origin (subject to change): Japan

Product Description

Male Branch Y, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x R(PT), Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews