JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wye, 5/16" x 3/8", Tube x R(PT)

SMC| Zoro #: G0544853| Mfr #: KQ2U08-03AS

$5.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0544853 Mfr #: KQ2U08-03AS
Specific Fitting Shape: WyeTube Fitting Material: Brass, Polybutylene
Max. Pressure: 145 psiBasic Fitting Material: Plastic and Metal
Color: White/GrayItem: Male Branch Y
Temp. Range: 23 Degrees to 140 Degrees FBasic Fitting Shape: Wye
Fitting Connection Type: Tube x R(PT)Pipe Size (Fittings): 3/8"
Tube Size: 5/16"Country of Origin (subject to change): Singapore

Product Description

Male Branch Y, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x R(PT), Pipe Size (Fittings) 3/8 In., Tube Size 5/16 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F