DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

3/16" Tube x RPT Brass Male Adapter

SMC| Zoro #: G0957643| Mfr #: KQ2H05-01S

$3.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957643 Mfr #: KQ2H05-01S
Basic Material: MetalMax. Pressure: 145 psi
Tube Size: 3/16"Pipe Size: 1/8"
Body Material: BrassItem: Male Adapter
Connection Type: Tube x R(PT)Fittings Sub-Category: Adapters
Temp. Range: 23 Degrees to 140 Degrees FCountry of Origin (subject to change): Singapore

Product Description

Male Adapter, Basic Material Metal, Body Material Brass, Connection Type Tube x R(PT), Tube Size 3/16 In., Pipe Size 1/8 In., Max. Pressure 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews