Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 4mm, TubexR(PT)
Mfr # KQ2K04-M5A
Zoro # G5039736
original price:
$3.55
11% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Basic Material Plastic
- Hex Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2K04-M5A
- Zoro # G5039736
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7 mm |
Tube Size | 4mm |
Pipe Size | 5 mm |
Overall Length | 22 13/16 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 13/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS W0211B2W10, Suction, 10 micron (ZX-W0211B2W10)
- CENTURY Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y (ARB2024L3)
- BESTORQ Bestorq Double Side Timing Belt Model D510L050 - 51 in Outside Length - 0.5 in Top Width (D510L050)
- FLEXZILLA Pro Air Hose Reusable Splicer, 3/8" Barb (RP901375)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-02AS)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- SMC Union Tee, 12mm, TubexTube (KQ2T12-00A)
- SMC 1/4" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L06-02S)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- AIGNEP USA Elbow Mender, Composite, 1/4" Tube, 250 psi (85130-04)
- Smc Hose Fittings