LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

45 Elbow, Tube 11/4"

SMC| Zoro #: G2322433| Mfr #: KQ2K16-04AS

$6.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322433 Mfr #: KQ2K16-04AS
Max. Pressure: 145 psiBasic Fitting Shape: Elbow
Tube Size: 5/8"Specific Fitting Shape: 45 Degrees Elbow
Color: White/GrayBasic Fitting Material: Plastic and Metal
Fitting Connection Type: TubeTemp. Range: 23 Degrees to 140 Degrees F
Pipe Size (Fittings): 1/2"Item: Male Elbow, 45 Degrees
Tube Fitting Material: Brass, PolybutyleneCountry of Origin (subject to change): Singapore

Product Description

Male Elbow, 45 Degrees , Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube, Pipe Size (Fittings) 1/2 In., Tube Size 5/8 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews