Smc
Male Elbow, 90 Deg, 1/4 in., TubexMNPT
- Zoro #: G5049965
- Mfr #: KQ2L07-34AS
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.83
Smc #KQ2L07-34AS Specifications
- Zoro #: G5049965
- Mfr #: KQ2L07-34AS
- Max. Pressure: 145 psi
- Standards: RoHs
- Pipe Size: 1/8 in
- Tube Size: 1/4 in
- Basic Material: Plastic
- Special Features: With Thread Sealant
- Fittings Sub-Category: Elbows
- Color: White
- Connection Type: Tube x MNPT
- Item: Male Elbow
- Hex Size: 7/16 in
- Body Material: Polybutylene Terephthalate
- Temp. Range: 23 Degrees to 140 Degrees F
- Fitting Side B Pipe Size: 1/8 in
- Compatible Tube Material: FEP, Nylon, PFA, Polyurethane, Soft Nylon
- Maximum Operating Temperature: 140 Degrees F
- Includes Pre-Applied Thread Sealant: Yes
- System of Measurement: Imperial
- Release Type: Button
- Fitting Side A Connection Type: Push-to-Connect
- Fitting Side B Connection Type: MNPT
- Minimum Operating Temperature: 41 Degrees F
- Maximum Operating Pressure: 145 psi
- Fitting Material: Brass
- Fitting Side A Tube Outer Diameter: 1/4 in
- Fitting Body Material: Brass
- End Connection Type: Push-to-Connect, Threaded
- Fitting Shape: Elbow
- For Tube Outside Diameter: 1/4 in
- Fitting Pipe Size: 1/8 in
- For Tube OD: 1/4 in
- Country of Origin (subject to change): Singapore
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Reviews of Smc #KQ2L07-34AS
Explore more
- SMC Plug, Tube 3/8 In, Brass and PBT KQ2P-11
- SMC Male Branch Tee, 4mm, TubexMale BSPT KQ2T04-01AS
- SMC Male Run Tee, 5/32 in., TubexMNPT KQ2Y03-33AS
- SMC Male Adapter, 1/8 in., TubexUNF KQ2H01-32A
- SMC Male Connector, 5/16 In, Thread x Tube KQ2H09-34AS
- SMC Male Branch Tee, 1/2 in., TubexMNPT KQ2T13-35AS
- FESTO Push-In Bulkhead Connector QBS-3/8T-U QBS-3/8T-U
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT KQ2LF08-02A
- FESTO Push-In Bulkhead Fitting QSSF-1/2-12-B QSSF-1/2-12-B
- FESTO Push-In L-Fitting QSL-V0-G1/4-10 QSL-V0-G1/4-10
- FESTO Push-In Fitting QS-G3/8-8 QS-G3/8-8
- Smc Hose Fittings