Run Tee, 13/32" x 1/2", Tube x R(PT)

SMC| Zoro #: G2241285| Mfr #: KQ2Y10-04S

$6.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241285 Mfr #: KQ2Y10-04S
Max. Pressure: 145 psiTemp. Range: 23 Degrees to 140 Degrees F
Tube Fitting Material: Brass, PolybutyleneFitting Connection Type: Tube x R(PT)
Pipe Size (Fittings): 1/2"Basic Fitting Material: Plastic and Metal
Basic Fitting Shape: TeeSpecific Fitting Shape: Run Tee
Tube Size: 13/32"Item: Male Run Tee
Color: White/GrayCountry of Origin (subject to change): Singapore

Product Description

Male Run Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x R(PT), Pipe Size (Fittings) 1/2 In., Tube Size 13/32 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews