Smc
Male Run Tee, 5/16 in., TubexMale BSPT
Mfr # KQ2Y09-02AS
Zoro # G5000414
$6.04
8% off
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Adapter Tee
- Tube Fitting Material Brass, Polybutylene
Explore More Products
- SMC Male Adapter, 10mm, TubexMale BSPT KQ2H10-01AS
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) KQ2L04-M5A
- SMC Male Adapter, 8mm, TubexMale BSPT KQ2H08-02AS
- SMC Plug-In Elbow, 90 Deg, 1/2 in, Plug-InxTube KQ2L13-99A
- SMC Male Run Tee, 5/16 in., TubexMNPT KQ2Y09-35AS
- SMC Plug, Tube 3/16 In KQ2P-05
- SMC Extended Male Elbow, 90 Deg, 5/32 in. KQ2W03-34AS
- SMC Tee, 3/16 in.x1/4 in., TubexTube KQ2T05-07A
- SMC 90 Elbow, Tube 1/4" KQ2W06-03AS
- FESTO Push-In L-Fitting CRQSL-M5-4 CRQSL-M5-4
- DIXON MNPT 3/4"xHose, Barb, 1" 1021612C
- Smc Hose Fittings