15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Run Tee, 5/16 x 1/8 In., Tube x NPT

SMC| Zoro #: G2119397| Mfr #: KQ2Y09-34S

$4.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119397 Mfr #: KQ2Y09-34S
Max. Pressure: 145 psiTemp. Range: 23 Degrees to 140 Degrees F
Pipe Size (Fittings): 1/8"Basic Fitting Material: Plastic and Metal
Basic Fitting Shape: TeeSpecific Fitting Shape: Run Tee
Tube Size: 5/16"Item: Male Run Tee
Color: White/GrayTube Fitting Material: Brass, Polybutylene
Fitting Connection Type: Tube x MNPTCountry of Origin (subject to change): Singapore

Product Description

Male Run Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews