JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

90 Elbow, 5/16 in., Tube

SMC| Zoro #: G1568341| Mfr #: KQ2L09-99A

$1.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568341 Mfr #: KQ2L09-99A
Tube Fitting Material: Brass, PolybutyleneStem OD: 5/16"
Basic Fitting Material: Plastic and MetalBasic Fitting Shape: Elbow
Max. Pressure: 145 psiColor: White/Gray
Temp. Range: 23 Degrees to 140 Degrees FTube Size: 5/16"
Item: Plug-In Elbow, 90 DegreesFitting Connection Type: Tube
Specific Fitting Shape: 90 Degrees ElbowCountry of Origin (subject to change): Singapore

Product Description

Plug-In Elbow, 90 Degrees , Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube, Tube Size 5/16 In., Stem OD 5/16 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews