Plug-In Wye, 5/16", Tube, Polybutylene

SMC| Zoro #: G1890594| Mfr #: KQ2U08-99A

$6.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1890594 Mfr #: KQ2U08-99A
Specific Fitting Shape: WyeTemp. Range: 23 Degrees to 140 Degrees F
Tube Fitting Material: Brass, PolybutyleneColor: White/Gray
Fitting Connection Type: TubeStem OD: 8mm
Basic Fitting Material: Plastic and MetalMax. Pressure: 145 psi
Tube Size: 5/16"Item: Plug-In Y
Basic Fitting Shape: WyeCountry of Origin (subject to change): Singapore

Product Description

Plug-In Y, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube, Tube Size 5/16 In., Stem OD 8mm, Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews