KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug, Tube 12mm, PBT

SMC| Zoro #: G1100206| Mfr #: KQ2P-12

$2.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 145 psi
Connection Type: Tube
Body Material: Polybutylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100206 Mfr #: KQ2P-12
Max. Pressure: 145 psiConnection Type: Tube
Body Material: PolybutyleneColor: White/Gray
Temp. Range: 23 Degrees to 140 Degrees FFittings Sub-Category: Plugs
Basic Material: PlasticStem OD: 12mm
Item: PlugCountry of Origin (subject to change): Singapore

Description

Plug, Basic Material Plastic, Body Material Polybutylene, Connection Type Tube, Stem OD 12mm, Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Reviews