Smc
Plug, Tube 1/8 In, Brass and PBT
Mfr # KQ2P-01
Zoro # G2459852
Sold in multiples of 10 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Body Material Brass and Polybutylene
Explore More Products
- SMC Male Branch Tee, 1/4 in., TubexMNPT KQ2T07-34AS
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow KQG2L07-32
- SMC Straight Union, 8mm, TubexTube KQ2H08-00A
- SMC 10/32" x 1/4" Tube x MNPT SS Male Adapter KQG2H07-32
- SMC 1/4" x 13/32" Tube x R(PT) SS Male Adapter KQG2H10-02S
- SMC Tube Cap, 4mm, Tube KQ2C04-00A
- SMC Y Branch, 3/16 in., TubexMale BSPT KQ2U05-01AS
- SMC Hex Socket Head Male Adapter, 12mm KQ2S12-02AS
- SMC 1/4" x 3/8" Tube x MNPT SS Male Branch Tee KQG2T11-N02S
- FESTO Push-In T-Fitting QSMT-M3-4 QSMT-M3-4
- SMC Extended Male Elbow, 6mm, Thread x Tube KQ2W06-01AS
- Smc Push On Hose Fittings