KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug, Tube 3.2mm

SMC| Zoro #: G0392226| Mfr #: KQ2P-23

$0.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 145 psi
Connection Type: Tube
Body Material: Brass and Polybutylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392226 Mfr #: KQ2P-23
Max. Pressure: 145 psiConnection Type: Tube
Body Material: Brass and PolybutyleneColor: White/Gray
Temp. Range: 23 Degrees to 140 Degrees FFittings Sub-Category: Plugs
Basic Material: Plastic/Metal CombinationStem OD: 3.2mm
Item: PlugCountry of Origin (subject to change): Japan

Description

Plug, One-Touch, Tube Size 3.2mm, Tube Connection, Material of Construction Brass and Polybutylene, Max. Pressure (PSI) 145, Temp. Range 23 to 140 Degrees F

Reviews