Reducing Tee, 3/8 x 1/2 In., Tube

SMC| Zoro #: G1176971| Mfr #: KQ2T11-13

$10.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176971 Mfr #: KQ2T11-13
Fitting Connection Type: TubeMax. Pressure: 145 psi
Item: Reducing TeeTube Fitting Material: Brass, Polybutylene
Basic Fitting Material: Plastic and MetalBasic Fitting Shape: Tee
Color: White/GraySpecific Fitting Shape: Reducing Tee
Temp. Range: 23 Degrees to 140 Degrees FTube Size: 3/8" x 1/2"
Country of Origin (subject to change): Singapore

Product Description

Reducing Tee, Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube, Tube Size 3/8 In. x 1/2 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews