15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Reducing Union, 5/16 x 1/2 In., Tube

SMC| Zoro #: G1584256| Mfr #: KQ2H09-13

$8.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584256 Mfr #: KQ2H09-13
Fitting Connection Type: TubeMax. Pressure: 145 psi
Tube Size: 5/16" x 1/2"Item: Reducing Union
Tube Fitting Material: Brass, PolybutyleneBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: UnionColor: White/Gray
Specific Fitting Shape: Reducing UnionTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Product Description

&&Pipe Fittings Sizing Guide|http://image.zorotools.com/zoro_tips/pipe_fittings.pdf

Product Reviews