DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Reducing Union Y, 5/32 x 1/4 In, Tube

SMC| Zoro #: G2065235| Mfr #: KQ2U03-07

$6.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065235 Mfr #: KQ2U03-07
Basic Material: Plastic/Metal CombinationMax. Pressure: 145 psi
Item: Reducing Union YBody Material: Brass and Polybutylene
Color: White/GrayConnection Type: Tube
Fittings Sub-Category: WyesTemp. Range: 23 Degrees to 140 Degrees F
Tube Size: 5/32" x 1/4"Country of Origin (subject to change): Japan

Product Description

&&Pipe Fittings Sizing Guide|http://image.zorotools.com/zoro_tips/pipe_fittings.pdf

Product Reviews