Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 24VDC

  • Zoro #: G5244461
  • Mfr #: SV2100-5FU

$64.04

Details
  • Body Style: Body Ported
  • Standards: UR, CE
  • Actuator/Return: Solenoid/Spring
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Smc #SV2100-5FU Specifications

  • Zoro #: G5244461
  • Mfr #: SV2100-5FU
Body Style: Body Ported Standards: UR, CE
Actuator/Return: Solenoid/Spring CFM: 0.46
Air Valve Type: 5-Way, 2-Position Overall Length: 4-1/2"
Voltage: 24VDC Overall Width: 3/4"
Electrical Connections: Plug-In Max. CFM - Valves: 12.88
Ambient Temp. Range: 14 Degrees to 122 Degrees F Item: Solenoid Air Control Valve
Pressure Range: 22 to 100 psi Pilot Pressure: 22
Operational Pressure Range: 22 to 100 psi Valve Actuator / Return: Solenoid / Spring
NEMA Classification: NEMA 6 Coefficient of Volume: 0.46
Overall Height: 1-1/2" Valve Ways and Positions: 5-Way/2-Position
Power Consumption: 0.65W Shifting Technology: Solenoid
Country of Origin (subject to change): Japan

Description

Solenoid air control valves are commonly constructed for two-, three- and four-way use. Here are some important details for Smc Solenoid Air Control Valve. Voltage: 24VDC, Overall Length: 4-1/2".

Reviews of Smc #SV2100-5FU