STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Speed Control Valve, 12mm Tube, 1/2 In

SMC| Zoro #: G0781645| Mfr #: AS4201FG-04-12S

$42.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/2"
Body Material: Stainless steel
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781645 Mfr #: AS4201FG-04-12S
Pipe Size: 1/2"Body Material: Stainless steel
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 1/2"Flow: Out
Connection: BSPT x TubeTube Size: 12mm
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Valve Style Elbow, Valve Port Size 1/2 In., Valve Tube Size 1/2 In., Valve Body Size 1/2 In., Valve Flow Out, Body Material - Valves Stainless Steel, Connection BSPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -, Air Cylinder Speed Control

Reviews