THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Speed Control Valve, 3/8 In Tube, 1/2 In

SMC| Zoro #: G0879584| Mfr #: AS4201FG-N04-11S

$45.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/2"
Body Material: Stainless steel
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879584 Mfr #: AS4201FG-N04-11S
Pipe Size: 1/2"Body Material: Stainless steel
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 1/2"Flow: Out
Connection: NPT x TubeTube Size: 3/8"
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/2 In., Tube Size 3/8 In., Connection NPT x Tube, Body Size 1/2 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews