WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Control Valve, Elbow, 1/2"

SMC| Zoro #: G1128793| Mfr #: AS4211F-04-10S

$15.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Body Size: 1/2"
Tube Size: 10mm
Pressure Range: 14.5 to 145 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1128793 Mfr #: AS4211F-04-10S
Body Size: 1/2"Tube Size: 10mm
Pressure Range: 14.5 to 145 psiStandards: -
Pipe Size: 1/2"Adjustment: Screw
Temp. Range: 23 Degrees to 140 Degrees FFlow: In
Style: ElbowItem: Speed Control Valve
Body Material: Electroless Nickel-Plated Brass and PBTConnection: BSPT x Tube
Country of Origin (subject to change): Japan

Product Description

Speed Control Valve, Elbow, Pipe Size 1/2 In., Tube Size 10mm, Connection BSPT x Tube, Body Size 1/2 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Product Reviews