Speed Control Valve, 1/2 In, NPT x Tube

SMC| Zoro #: G0569055| Mfr #: AS4211FG-N04-13S

$40.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569055 Mfr #: AS4211FG-N04-13S
Standards: -Pressure Range: 14.5 to 145 psi
Item: Speed Control ValveBody Material: Stainless steel
Style: ElbowTube Size: 1/2"
Body Size: 1/2"Pipe Size: 1/2"
Temp. Range: 23 Degrees to 140 Degrees FConnection: NPT x Tube
Flow: InAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/2 In., Tube Size 1/2 In., Connection NPT x Tube, Body Size 1/2 In., Body Material Stainless Steel, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews